HELLYHAN 77381_990-C66 BARCODE CNCT PANT BLACK W48.5
Barcode HH Connect™ Trousers
See technical informationReferences
Helly Hansen:77381_990-C66
Rubix:367A0104
EAN:7040059039685



Product details : HELLYHAN 77381_990-C66 BARCODE CNCT PANT BLACK W48.5
Elevate your everyday with workwear designed for the modern worker. The Barcode HH Connect™ Pants perfectly balances functionality and style. Crafted with precision, they feature YKK zippers and Amann threads for unmatched durability. The stretch Cordura fabric ensures flexibility, while our innovative pocket system, HH Connect™ lets you adapt to your work by giving you fredom to choose what pocket you need for the task ahead. With multiple pockets, adjustable knee pad positions, and reflective design details, these pants prioritize both utility, safety and style.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 66 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 142.59 excl. VAT
/ Each
£ 171.11 incl. VAT
- Usually arrives within 14 working days
Size
66
