Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Warning tapes
Marking tape
ULTRATAPE BARRIER TAPE 75MMX500M 26RWB
ULTRATAPE BARRIER TAPE 75MMX500M 26RWB
Barrier Tape
References
mainman:
TAPE-26RWB
rubix:
152A7962
Technical specifications
Colour
Red
Width
72
mm
Product details
Technical specifications
Product details : ULTRATAPE BARRIER TAPE 75MMX500M 26RWB
Technical specifications
Attributes
Colour
Red
Width
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.29
excl. VAT
/
Each
£
6.35
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
AT8F PVC FLOOR MARKING TAPE RED 50MMX33M
3M 5702BY50IW SAFETY STRIPE VINYL TAPE 5702 YELLOW/BLACK 50 MM X 33 M
SPARTEX 886642 MULTIPURPOSE PVC ADHESIVE TAPE 50MM WIDE 33M YELLOW
SPARTEX 58621 BLACK & YELLOW NON-ADHESIVE BARRIER TAPE
3M DUAL LOCK RECLOSABLE FASTENER TB3560 CLEAR 25 MM X 3 M 5.7 MM
ADVANCE TAPES AT8F PVC FLOOR MARKING TAPE GRN 50MM X 33M
SPARTEX TP030002 ADHESIVE FLOOR TAPE 50MM X 33M RED
LASER MARKABLE SELF ADHESIVE TAPE 120MMX300M BLACK
3M 201E 6MM MASKING TAPE
SPARTEX 886645 MARKING/GENERAL/VINYL-PVC TAPE 50MM WIDE 33M ROLL BLACK
SPARTEX TP020002 ADHESIVE FLOOR TAPE 50MM X 33M BLUE
ULTRATAPE 0026150365YED UNDERGROUND WARNING TAPE ELECTRIC CABLE
ULTRATAPE 00275010WH REFLECTIVE TAPE WHITE 50MM X 10M
3M 14382730 7100260621 FLOOR MARKING TAPE 971 50.8MM X 32.9M ORANGE
TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL