3M 201E 6MM MASKING TAPE


General Purpose Masking Tape

References
3m:201E 6MM
rubix:208A2092
brand logo
brand logo
Technical specifications
ColourOther
Length2000 m
Width6 mm
See all Specifications

Product details : 3M 201E 6MM MASKING TAPE


The 3M™ General Purpose Masking Tape 201E is a premium-quality masking tape used for short-term paint masking, fixing, bundling, holding, sealing, and other applications up to a temperature of 80°C for one hour. Chamois color, rubber adhesive, thickness 0,135mm.
General Purpose Masking Tape 0.135 mm Thick

Strengths

•Good instant adhesion and holding power that resists lifting or curling
•Good solvent and moisture resistance, for indoor use
•Conformable tape, does not tear when unfolding
•Operating temperature range up to 80°C / 1h
•Reduces paint build-up and provides good paint lines, helps resist paint bleed through

Applications

General purpose short-term paint application, masking for joint sealing application, for temporary fixing, attaching or holding and label marking

Technical specifications


Attributes
ColourOther
Length2000 m
Width6 mm
Thickness0.135 mm
MaterialCrepe Paper
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Sold out