BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW EU40 UK6.5


BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW

References
base protection:CA-B1006-0WA-40
rubix:389A0931
manufacturer :B1006A-40
ean:8054633493793
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW EU40 UK6.5


  • S1P HRO SRC
  • TIGE: Breathable fabric
  • LINING: SmellStop
  • INSERT: Fresh'n Flex
  • TOE CAP: Aluminum
  • SOLE: Dual density PU/HRO rubber i-daptive® technology
  • Size range: 36-48

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourBlack
Main materialTextile
ESDYes
Type of solesDouble Density
Type of closureLace up
MaterialBreathable Fabric (Upper);Aluminium (Toe Cap);Fresh’n Flex (Midsole);PU/HRO Rubber (Sole)
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 93.12 excl. VAT
/ Each
£ 111.74 incl. VAT
  • Usually arrives within 14 working days