V12 VR608.01 TIGER IGS BLACK S3 DERBY SHOE
Colour | Black |
---|---|
Main material | Rubber |
Water proof | Yes |
Colour | Black |
---|---|
Main material | Rubber |
Water proof | Yes |
Metal free | Yes |
Type of soles | Breathable |
Weight | 700 g |
Material | Rubber(Sole) |
UK shoe size | 6 |
In stock: Next day delivery