PORTWEST FW03BKR47 S3 STEELITE BOOT BLACK SIZE 47/12


FW03 - Steelite Boot S3

References
portwest:FW03BKR47
rubix:2589639
ean:5036108174997
brand logo
brand logo
Technical specifications
EU shoe size47
Colourblack
Main materialleather
See all Specifications

Product details : PORTWEST FW03BKR47 S3 STEELITE BOOT BLACK SIZE 47/12


S3 safety footwear at an affordable price. Water resistant upper and dual density PU outsole. Steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3

Technical specifications


Attributes
EU shoe size47
Colourblack
Main materialleather
Materialsplit leather
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
  • Usually arrives within 14 working days