ROCK FALL RF108 FLY SAFETY TRAINER
EU shoe size | 36 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 36 |
---|---|
Collar height | low |
Colour | black |
Water proof | yes |
Metal free | yes |
Type of soles | dual density eva nitrile rubber |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 477 g |
Non-magnetic | yes |
No laces/slip-on | no |
Type of closure | lace up |
Usually arrives within 14 working days