BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU45 UK11
PORTWEST B0177 CHESTER S3 SRC shoes
See technical informationReferences
Base Protection:CA-B0177-0WA 45
Rubix:389A2766
Manufacturer :CA-B0177-0WA 45
EAN:8054633499597

Product details : BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU45 UK11
These CHESTER S3 SRC mixed safety shoes are the perfect option for professional activities requiring durable, comfortable foot protection.
Features
These CHESTER S3 SRC mixed safety shoes feature a robust design. The upper is made of Nabutek leather, which resists tearing and pulling. They feature a SmellStop lining to prevent odor problems. In addition, they are equipped with a single-density Airtech anti-fatigue sole.
Specifications
These shoes offer optimum resistance to heat and adequate protection against the risks of perforation, abrasion and static electricity, thanks to the Fresh'n Flex ballistic fabric insert. This fabric also makes the shoes water-resistant. They feature a steel toe cap with a compressive strength of 15 kN and a blow resistance of 200 joules.
Standards
Conforming to EN ISO 20345: 2012, these safety shoes meet industrial quality and safety standards.
Instructions for use
To ensure optimum durability of these safety shoes, we recommend using soft brushes and water for cleaning. Keeping them in a clean, dry place at room temperature is also recommended to preserve their performance.
Brand information
Base Protection is a brand renowned for its expertise in designing safety footwear combining comfort and performance. Thanks to innovative technologies, such as the Airtech sole, the brand offers products that relieve pressure on the feet while providing optimum protection. The use of quality materials and ergonomic design make Base Protection a preferred choice for professionals looking for footwear that combines safety and well-being in the workplace.
Features
These CHESTER S3 SRC mixed safety shoes feature a robust design. The upper is made of Nabutek leather, which resists tearing and pulling. They feature a SmellStop lining to prevent odor problems. In addition, they are equipped with a single-density Airtech anti-fatigue sole.
Specifications
These shoes offer optimum resistance to heat and adequate protection against the risks of perforation, abrasion and static electricity, thanks to the Fresh'n Flex ballistic fabric insert. This fabric also makes the shoes water-resistant. They feature a steel toe cap with a compressive strength of 15 kN and a blow resistance of 200 joules.
Standards
Conforming to EN ISO 20345: 2012, these safety shoes meet industrial quality and safety standards.
Instructions for use
To ensure optimum durability of these safety shoes, we recommend using soft brushes and water for cleaning. Keeping them in a clean, dry place at room temperature is also recommended to preserve their performance.
Brand information
Base Protection is a brand renowned for its expertise in designing safety footwear combining comfort and performance. Thanks to innovative technologies, such as the Airtech sole, the brand offers products that relieve pressure on the feet while providing optimum protection. The use of quality materials and ergonomic design make Base Protection a preferred choice for professionals looking for footwear that combines safety and well-being in the workplace.
Strengths
In addition to their durability, these safety shoes are renowned for their comfort, thanks to the AirTech anti-fatigue sole. Flexible and lightweight, this sole adapts to all types of surface, ensuring optimum stability. They are also highly resistant to slipping, ensuring safe, balanced walking. In addition, the SmellStop antibacterial lining contributes to a healthy foot environment, limiting unpleasant odors.
Applications
These safety shoes are ideal for fields as diverse as mechanical engineering, building finishing, light industry and logistics. Thanks to the quality and durability they offer, they are a wise choice for optimum safety in the workplace.
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 57.08 excl. VAT
/ Each
£ 68.50 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
