KUNDA 4X4 S3 SRC SHOE
EU shoe size | 47 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Weight | 845 g |
Material | greased full grain leather upper |
Usually arrives within 14 working days