JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU37 UK4
Low shoes 3118 JALAS®
See technical informationReferences
Jalas:3118-37
Rubix:271A3999
EAN:6408487431357



Product details : JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU37 UK4
Light grip and highest (S3) protection in a low-cut safety shoe built for comfort and stability in style. A split leather and textile upper provides strong yet flexible support for feet and keeps them cool. An oil and heat-resistant nitrile outer sole gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® keeps feet safe in environments where highest protection is needed.
Strengths
ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 143.90 excl. VAT
/ Each
£ 172.68 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
