GISS 865162 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 43/9


Shoe colima s3 src safety boot

References
giss:865162
rubix:200A3225
ean:3660338195488
SHOE COLIMA S3 SRC  P43
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : GISS 865162 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 43/9


Standard: EN ISO 20345: 2011 S3 SRC
Stem in full grain buffalo leather.
Lining in breathable mesh. Strengthened PU toe. Toecap in composite. Anti-perforation non metallic sole.
Double density PU/PU external sole200-joule toecap, compliant with standards EN ISO 20345: 2011
Weight: 604 g*
STRONG POINTS
Light shoe thanks to its composite toecap and its anti-perforation textile sole.
Slip-resistant sole on ceramic and steel floors.
Reflective retro edging on the heel.
Anti-static external sole.
Sole resistant to hydrocarbons.
Energy absorption through the heel.

Strengths

Safety ensured at a better price.
brand logo

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialFull grain buffalo leather
Show UNSPSC/ECL@SS
£ 40.23 excl. VAT
/ Each
£ 48.28 incl. VAT
  • Sold out