Base K-Walk B1006B S1P HRO SRC lace-free shoe
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Blue |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Blue |
Main material | Other |
Security Category | S1P |
Slip resistance | Yes |
Weight | 594 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Secondary colour | Yellow |
Usually arrives within 14 working days