Footwear sumaco s1p src
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
Main material | microfiber |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Material | hi-tech microfiber |
Usually arrives within 14 working days