SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
Basic electrode double winding
See technical informationSee documentsReferences
Spartex:853718
Rubix:217A2373
EAN:3660338097430

Documents
Product details : SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
Basic double-coated Electrode with exceptional welding approval. Very high mechanical characteristics. Easy removal of the slag. Good handling. Priming Voltage: =+ ~70 V..
APPLICATIONS.
Public works, metal constructions, all repair work... ISO Standard 2560-A: E 38 ZB 12 H10
APPLICATIONS.
Public works, metal constructions, all repair work... ISO Standard 2560-A: E 38 ZB 12 H10
Applications
• Public works, metal constructions, all repair work
• ISO Standard 2560-A: E 38 ZB 12 H10
• ISO Standard 2560-A: E 38 ZB 12 H10
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Standard | ISO 2560-A-NORM: E 42 0 RC 11 |
| Length | 350 mm |
| Number of electrodes | 152 |
Show UNSPSC/ECL@SS
£ 46.09 excl. VAT
/ Each
£ 55.31 incl. VAT
- In stock: Next day delivery
