WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO013250
Rubix:2000485
Documents
Product details : WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KG
The original multi-purpose Sifbronze low temperature rod for brazing and bronze welding of steels, cast iron, copper and its alloys. A rod favoured throughout industry for its variety of applications and ease of use.
Applications
Original multi-purpose Sifbronze low temperature rod for brazing and bronze welding of steels, cast iron , copper and its alloys
Ideally suited for general mild steel work, galvanised steel and dissimilar metal applications
Use SIFBRONZE flux
Ideally suited for general mild steel work, galvanised steel and dissimilar metal applications
Use SIFBRONZE flux
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 5 kg |
| Standard | AWS A5.8 RB CUZNA |
Show UNSPSC/ECL@SS
£ 144.80 excl. VAT
/ Each
£ 173.76 incl. VAT
- Usually arrives within 14 working days

