WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316L
Weldability-Sif Electrodes
See technical informationSee documentsReferences
Weldability-sif:RO210825
Rubix:8028621
Documents
Product details : WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316L
A molybdenum bearing, stainless steel filler rod with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels. A solid wire for depositing a low C -19% Cr -12% Ni -2.8% Mo weld metal for the welding of 316 and 316L stainless steels.
Applications
A molybdenum bearing, stainless steel filler rod with low carbon content
It is corrosion resistant for welding molybdenum bearing austenitic stainless steels
It is corrosion resistant for welding molybdenum bearing austenitic stainless steels
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 2.5 kg |
| Standard | EN ISO 14343-B 316L (19 12 3 L) |
Show UNSPSC/ECL@SS
£ 107.17 excl. VAT
/ Each
£ 128.60 incl. VAT
- Usually arrives within 14 working days


