• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 67604030G0 67.60 4.0 X 350MM

ESAB 67604030G0 67.60 4.0 X 350MM

Electrode - Filler metals Esab

See technical information

References

Esab:67604030G0
Rubix:80989709
EAN:7330129129584
brand logo
brand logo

Technical specifications

Diameter1 mm

Product details : ESAB 67604030G0 67.60 4.0 X 350MM


Technical specifications


Attributes
Diameter1 mm
Show UNSPSC/ECL@SS
£ 3,764.25 excl. VAT
/ Each
£ 4,517.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138WELDING ROD 3.2MM OK 6760 5.4 KG CARTONWELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTNWELDABILIT RO211601 ROD TIG 1.6MM X 1KG 316LWELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGSPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19ESAB 61302520L0 ELECTRODE 2.5MM E308L-17 61.30X300MMWELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KGWELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312LSPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACKESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTONESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMSWELDING ROD 3.25MM FORTREX 7018 CTN 6X2.3KGMUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap