GISS 855150 FILLER METALS TIG 2,0 330 MM LONG 308L S STEEL PK40
Tig filling metals
See technical informationReferences
Spartex:855150
Rubix:217A2378
EAN:3660338106262


Technical specifications
| Diameter | 2 mm |
|---|---|
| Packaging | 0.36 kg |
| Standard | EN 12072 ? W19.9L / DIN 8556 ? X2CRNI9.9 / AWS A5.9 ? ER308L |
Product details : GISS 855150 FILLER METALS TIG 2,0 330 MM LONG 308L S STEEL PK40
Filling Metal for TIG welding
.
Steel: For welding TIG steel in D.C. .
Classification: AWS 5.18 – ER70S-6 .
EN 636-A – W 46 4 W3Si1 .
Stainless Steel (308): For stainless steel TIG welding in continuous current (food environment, organic acid...) .
Classification: EN 12072 – W19.9L .
DIN 8556 – X2CrNi9.9 .
AWS A5.9 – ER308L .
Stainless Steel (316L): For stainless steel TIG welding in continuous current (corrosive medium, acid, chlorine ...) .
Classification: EN 12072 – W19.12.3 L .
DIN 8556 – X2CrNiMo19.12 .
AWS A5.9 – ER316L
Steel: For welding TIG steel in D.C. .
Classification: AWS 5.18 – ER70S-6 .
EN 636-A – W 46 4 W3Si1 .
Stainless Steel (308): For stainless steel TIG welding in continuous current (food environment, organic acid...) .
Classification: EN 12072 – W19.9L .
DIN 8556 – X2CrNi9.9 .
AWS A5.9 – ER308L .
Stainless Steel (316L): For stainless steel TIG welding in continuous current (corrosive medium, acid, chlorine ...) .
Classification: EN 12072 – W19.12.3 L .
DIN 8556 – X2CrNiMo19.12 .
AWS A5.9 – ER316L
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Packaging | 0.36 kg |
| Standard | EN 12072 ? W19.9L / DIN 8556 ? X2CRNI9.9 / AWS A5.9 ? ER308L |
| Length | 330 mm |
| Number of electrodes | 40 |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- Usually arrives within 14 working days