• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG

WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG

Weldabilit

See technical information

References

Weldability-sif:92542
Rubix:092542
Manufacturer :RR012425
brand logo
brand logo

Product details : WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 170.33 excl. VAT
/ Each
£ 204.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMSWELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGGISS 855147 FILLER METALS TIG DIAMETER MM 1,6 PK603.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)ESAB 3.2MMOK92.584.2KG 92583230L0SPARTEX 853731 CAST IRON ELECTRODE TYPE REPAIR DIM 2.5 X 350 CASE 50GISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60WELDABILIT RO151601 ROD TIG 1.6MM X 1KG SIFAL.NO 15WELDING ROD 3.2MM OK 6760 5.4 KG CARTONWELDABILIT RO012450 SIFBRONZE NO.1 2.4MM 5KGSPARTEX 853716 UNI STEEL ELECTRODE TYPE RUTILE DIM 3.2 X 350 CASE 34WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KGWELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316LWELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27GISS 855148 FILLER METALS TIG DIAMETER MM 2,0 PK40
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap