TAMLEX BTF60/60 60X60 FASTCONNECT BASKET TRAY (L)3 M X (W)60 MM X (D)6
Basket Tray
See technical informationSee documentsReferences
Tamlex:BTF60/60
Rubix:234A6817

Documents
Product details : TAMLEX BTF60/60 60X60 FASTCONNECT BASKET TRAY (L)3 M X (W)60 MM X (D)6
60x60 Fastconnect Basket Tray (L)3 m x (W)60 mm x (D)60 mm
Technical specifications
Attributes
| Type | basket tray |
|---|---|
| Model | btf |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
