CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
Swifts
See technical informationSee documentsReferences
Cablofil®:MRFL75PG
Rubix:234A6983

Documents
Product details : CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
3M Cable Tray 75MM Wide (L)3 m x (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Delivery usually within ( 3 ) days
