MENNEKES 1145PA WALL SOCKET IP44 63A 5P 400V 6H

Wall Socket

See technical informationSee documents

References

Mennekes:1145PA
Rubix:253A8164
brand logo

Technical specifications

Typemennekes 1145pa wall socket ip44 63a 5p 400v 6h

Documents

Product details : MENNEKES 1145PA WALL SOCKET IP44 63A 5P 400V 6H


• Screw terminals
• With X-CONTACT®
• Suitable for through wiring
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• Enclosure base can be turned 180°
• With 6 fixing points to accommodate special terminals
• Products with pilot contacts: part no. + index P

Technical specifications


Attributes
Typemennekes 1145pa wall socket ip44 63a 5p 400v 6h
£ 150.45 excl. VAT
/ Each
£ 180.54 incl. VAT
  • Usually arrives within 14 working days