TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TC103-30
Rubix:234A6919

Documents
Product details : TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MM
300mm Cantilever Arms Tamstrut (L)300 mm
Technical specifications
Attributes
| Type | plain cantilever arm |
|---|---|
| Model | tc |
| Material | post hot dip galvanised steel |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Delivery usually within ( 3 ) days
