MENNEKES 1421ZA SOCKET 3 PIN 32A BLUE 220-250V LN

Wall Socket

See technical informationSee documents

References

Mennekes:1421ZA
Rubix:202A3071
brand logo

Technical specifications

Typewall mounted socket

Documents

Product details : MENNEKES 1421ZA SOCKET 3 PIN 32A BLUE 220-250V LN


• Screw terminals
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• enclosure base can be turned 180°
• sockets are designed for adding an auxiliary contact switch
Wall Socket IP44 32A 3P 230V 6H (H)160 mm x (W)112 mm x (D)136 mm

Technical specifications


Attributes
Typewall mounted socket
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
  • Delivery usually within ( 3 ) days