BASE B0887 BE-STRONG S3 HRO CI HI SRC SHOES BROWN/BLACK EU44 UK10
BE-UNIFORM S3 HRO HI CI SRC shoes
See technical informationReferences
Base Protection:CA-B0887-CWB-44
Rubix:389A0754
Manufacturer :CA-B0887-CWB 44
EAN:8034003176372

Product details : BASE B0887 BE-STRONG S3 HRO CI HI SRC SHOES BROWN/BLACK EU44 UK10
Water-repellent full-grain leather. Abrasion-resistant toe cap integrated into the sole for long-lasting durability. Anti-flexion midsole for greater stability and arch support. Antibacterial SmellStop lining. SlimCap non-metallic toe cap with reduced thickness. Anti-puncture insert in Fresh'n Flex ballistic fabric. Dual-density PU/rubber sole with Life Plus technology. Custom orthopedic foot fit in compliance with European standard DGUV112-191.
Standard EN ISO 20345: 2011.
Standard EN ISO 20345: 2011.
Strengths
LifePlus technology for improved grip and sole durability in working conditions characterized by the constant presence of water. Abrasion-resistant overboots integrated into the sole for longer wear. The sole is ideal for activities on rough, irregular surfaces exposed to stress: the shoe's life cycle is longer.
Applications
Construction, agriculture, mining, extraction platforms, heavy industry, light industry, construction sites, large installations, crafts.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 75.30 excl. VAT
/ Each
£ 90.36 incl. VAT
- Usually arrives within 14 working days
