FAG ARCANOL CARTRIDGE ARCANOL-MULTITOP-400G


Bearing Grease

References
schaeffler:ARCANOL-MULTITOP-400G
rubix:153A4682
manufacturer :0191440160000
ean:4026677845054
brand logo
brand logo
Technical specifications
CompositionSemi-synthetic oil
PackagingCartridge
See all Specifications

Product details : FAG ARCANOL CARTRIDGE ARCANOL-MULTITOP-400G


The rolling bearing greases Arcanol offer very good conditions for a favorable running behavior of the bearings as well as for a long service life and high operational reliability of the bearing. The lubricant range is graded so that it covers almost all areas of application. With modern test behavior and test systems, the area of ​​application of Arcanol greases was determined under different operating conditions and with roller bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
Rolling bearing greases ARCANOL-MULTITOP, universal greases for ball and roller bearings

Technical specifications


Attributes
Logistic Weight440 g
CompositionSemi-synthetic oil
PackagingCartridge
Min. temperature-50 °C
Max. temperature140 °C
speed factor800000 mm/min
Viscosity at 40°C82 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
  • In stock: Next day delivery