ROCOL 16765 FOODLUBE HT 240 20L


Foodlube® HT 240

References
rocol:16765
rubix:126A7737
manufacturer :FOODLUBE HT 240 (NSF Registered) 20L
ean:5024747167654
brand logo
brand logo
Technical specifications
Compositionpao
Packaging20l
See all Specifications

Product details : ROCOL 16765 FOODLUBE HT 240 20L


Long lasting, high temperature, food grade, chain lubricant.
A non-toxic, water resistant lubricant suitable for all types of high temperature chains & conveyors operating in food, pharmaceutical and other clean environments.

Strengths

Excellent high temperature resistance up to +240°C. Good penetration and load carrying properties ensuring lubrication inside and protection of rollers, links, pins etc. Highly adhesive providing excellent water wash-off resistance and corrosion protection. Low evaporation rate resulting in long wet life at high temperatures for maximum lubricant economy. Low residue formation ensuring clean operation over extended service intervals.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.

Applications

A non-toxic, water resistant lubricant suitable for all types of high temperature chains & conveyors operating in food, pharmaceutical and other clean environments.

Technical specifications


Attributes
Compositionpao
Packaging20l
Max. temperature240 °C
Viscosity at 40°C320 mm²/s
Show UNSPSC/ECL@SS
£ 905.65 excl. VAT
/ Each
£ 1,086.78 incl. VAT
  • Usually arrives within 14 working days