SKF LGFQ 2/0.4 HIGH LOADS GREASE CARTRIDGE
General Purpose Food Grade Grease
See technical informationSee documentsReferences
SKF:LGFQ 2/0.4
Rubix:263A5617
EAN:7316577154125




Technical specifications
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 1.5 |
| Viscosity at 40°C | 320 mm²/s |
Documents
Product details : SKF LGFQ 2/0.4 HIGH LOADS GREASE CARTRIDGE
SKF LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap.
Technical specifications
Attributes
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 1.5 |
| Viscosity at 40°C | 320 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 206.28 excl. VAT
/ 12 pieces
£ 247.54 incl. VAT
- Delivery usually within ( 3 ) days