Bearing Grease
Composition | Lithium/Calcium Soap;Mineral Oil |
---|---|
Packaging | 5 kg bucket |
Logistic Weight | 5000 g |
---|---|
Composition | Lithium/Calcium Soap;Mineral Oil |
Packaging | 5 kg bucket |
Min. temperature | -40 °C |
Max. temperature | 140 °C |
speed factor | 400000 mm/min |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 1 |
Usually arrives within 14 working days