References
Schaeffler:ARCANOL-TEMP200-70G
Rubix:153A4364
Manufacturer :0386522180000
EAN:4026677845221


Technical specifications
| Packaging | 70 g tube |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 550 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-TEMP200-70G BEARING GREASE
Rolling bearing greases ARCANOL-TEMP200, special grease for ball and roller bearings
Strengths
- High temperatures
- Chemically aggressive environments
- Chemically aggressive environments
Applications
- High-temperature applications such as industrial ovens, brake systems
- Foundries, smelting furnaces
- High-performance machines with extreme temperatures
- Plants in the steel and metal sector
- Foundries, smelting furnaces
- High-performance machines with extreme temperatures
- Plants in the steel and metal sector
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaging | 70 g tube |
| NLGI class | 2 |
| Viscosity at 40°C | 550 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 260 °C |
| Weight | 0.07 kg |
| Colour | white |
Show UNSPSC/ECL@SS
£ 45.45 excl. VAT
/ Each
£ 54.54 incl. VAT
- Usually arrives within 14 working days