References
SKF:FRB 21/200
Rubix:101A1960
Manufacturer :6133
EAN:7316577017390

Product details : SKF LOCATING RING FRB 21/200
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x200x200 mm |
|---|---|
| Logistic Weight | 340 g |
| Type | fixed ring |
| Inner diameter | 187 mm |
| Outer diameter | 200 mm |
| Width | 21 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 26.39 excl. VAT
/ Each
£ 31.67 incl. VAT
- Delivery usually within ( 3 ) days
