References
SNR:FR.180X12
Rubix:206A3647
EAN:3413520641825

Documents
Product details : SNR FR180X12X5 PLUMMER BLOCK ACCESSORIES
Retaining ring for SNC housing.
Technical specifications
Attributes
| Type | location ring |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 180 mm |
| Width | 12 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Delivery usually within ( 3 ) days
