Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 14x120x120 mm |
---|---|
Logistic Weight | 153 g |
Type | Fixed ring for bearing housing |
Inner diameter | 110 mm |
Outer diameter | 120 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | FRM |
Material | Steel |
Usually arrives within 14 working days