References
SKF:FRB 5/170
Rubix:101A3292
Manufacturer :6168
EAN:7316570177817

Product details : SKF LOCATING RING FRB 5/170
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x170x170 mm |
|---|---|
| Logistic Weight | 61 g |
| Type | fixed ring |
| Inner diameter | 159 mm |
| Outer diameter | 170 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- In stock: Next day delivery
