FAG LOCATING RING FE72/2


Housing ring

References
fag:FE72/2
rubix:181A0115
manufacturer :0167291450000
ean:4012801090216
brand logo
brand logo
Technical specifications
TypeFixed ring for bearing housing
See all Specifications

Product details : FAG LOCATING RING FE72/2


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Fixed ring

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight11 g
TypeFixed ring for bearing housing
Inner diameter71.5 mm
Outer diameter2 mm
Width71.5 mm
Bearing ClearanceCN
SeriesFE72
MaterialSteel
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • Usually arrives within 14 working days