FAG LOCATING RING FRM215/5


Housing ring

References
fag:FRM215/5
rubix:182A9074
manufacturer :0167299000000
ean:4012801169158
brand logo
brand logo
Technical specifications
TypeFixed ring for bearing housing
See all Specifications

Product details : FAG LOCATING RING FRM215/5


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight110 g
TypeFixed ring for bearing housing
Inner diameter202 mm
Outer diameter215 mm
Width5 mm
Bearing ClearanceCN
SeriesFRM
MaterialSteel
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
  • Usually arrives within 14 working days