SKF LOCATING RING FRB 8.5/150


Bearing Housing Accessory

References
skf:FRB 8.5/150
rubix:132A2615
manufacturer :373704
ean:7316574235087
brand logo
brand logo
Technical specifications
Typelocating ring
See all Specifications

Product details : SKF LOCATING RING FRB 8.5/150


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight100 g
Typelocating ring
Inner diameter139 mm
Outer diameter150 mm
Width8.5 mm
Bearing Clearancecn
Seriesfrb
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
  • Usually arrives within 14 working days