References
FAG:HJ224-E
Rubix:80399016
Manufacturer :0167313790000
EAN:4012801371728

Product details : HJ224-E:FAG
L-ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x153,5x153,5 mm |
|---|---|
| Logistic Weight | 699 g |
| Type | angle ring |
| Inner diameter | 120 mm |
| Outer diameter | 153.5 mm |
| Width | 17 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 174.16 excl. VAT
/ Each
£ 208.99 incl. VAT
- Delivery usually within ( 7 ) days
