SKF LOCATING RING FRB12/290


Bearing Housing Accessory

References
skf:FRB 12/290
rubix:219A8166
manufacturer :63160
ean:7316571129488
brand logo
brand logo
Technical specifications
TypeLocating ring
See all Specifications

Product details : SKF LOCATING RING FRB12/290


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x290x290 mm
Logistic Weight320 g
TypeLocating ring
Inner diameter275 mm
Outer diameter290 mm
Width12 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 42.39 excl. VAT
/ Each
£ 50.87 incl. VAT
  • Usually arrives within 14 working days