References
SNR:EXT305
Rubix:205A3529
EAN:3413529543854




Product details : SNR EXT305 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Width | 46.8 mm |
| Outer diameter | 25 mm |
| Weight | 1330 kg |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days
