References
INA:RTUEY35-XL
Rubix:229A2001
Manufacturer :0008720830000
EAN:4012802795967

Product details : FAG RTUEY35-XL SELF LUBE BEARING 8720830000
Take-up housing units RTUEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Strengths
PTUE delivered with bearing GRAE-NPPB, RTUE with GE-KRRB and RTUEY with GYE-KRRB.
Applications
Used for shafts that need to be displaced radially. Adjustable by means of threaded rods.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 64 mm |
| Material | grey cast iron |
| Type | clamping housing |
| Length | 131.5 mm |
| Series | rtuey..-xl |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Usually arrives within 14 working days
