References
NTN:UKT315D1
Rubix:206A2483
EAN:4547359241204



Product details : NTN UKT315D1 BEARING UNIT
NTN - Bearing Unit - UKT315D1
Clamping bearing unit with cast housing, receptacle for threaded rod and nut, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 55 mm |
| Material | gray cast iron |
| Series | ukt300 |
| Outer diameter | 160 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
- Usually arrives within 14 working days
