References
SNR:SUCT204-12N
Rubix:205A8922
EAN:3413529516803




Product details : SNR SUCT204-12N BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO ranges in one piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are a concern and/or severe mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanised surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are a concern and/or severe mechanical impacts are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanised surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machinery, conveyor systems and many more.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Material | stainless steel |
| Outer diameter | 19.05 mm |
| Weight | 790 kg |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days
