References
Superseded Ref:857417
PTN:UCT210
Rubix:246A7856
Manufacturer :893693
EAN:3660338461491




Documents
Product details : PTN TAKE UP HOUSED UNIT UCT210
Cast iron take up housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 83 mm |
| Material | cast iron |
| Total bearing width | 51.6 mm |
| Length | 151 mm |
| Series | uct200 |
| Inner width | 102 mm |
| Outer diameter | 49 mm |
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
- In stock: Next day delivery
