References
SNR:UKT211H
Rubix:206A2448
Manufacturer :UKT.211H
EAN:3413529512263



Product details : SNR UKT211H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Clamping bearing unit with receptacle for threaded rod and nut, re-greasable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Material | gray cast iron |
| Length | 171 mm |
| Series | ukt200 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.99 kg |
Show UNSPSC/ECL@SS
£ 54.29 excl. VAT
/ Each
£ 65.15 incl. VAT
- Delivery usually within ( 3 ) days
