References
SNR:UCP201T04
Rubix:206A0575
EAN:3413529547333




Product details : SNR UCP201T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 730 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Usually arrives within 14 working days
