References
SKF:SYJ 40 KF
Rubix:102A7915
Manufacturer :98239
EAN:7316570392784


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 49.2 mm |
Product details : SKF HOUSED BEARING SYJ 40 KF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It is locked with an adapter sleeve, enabling quick and easy mounting onto the shaft. Adapter sleeve needs to be ordered separately.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98,2x184x80 mm |
|---|---|
| Logistic Weight | 1699 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Total bearing width | 49 mm |
| Outer diameter | 58 mm |
| Clamping | 27.5 mm |
| Diameter of fixation holes | 17 mm |
| Height | 99 mm |
| Length | 184 mm |
| Sealing | kontakt, standard (seal & flinger auf beiden seiten) |
| Series | syj |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 61.24 excl. VAT
/ Each
£ 73.49 incl. VAT
- Delivery usually within ( 3 ) days