References
SNR:UCPG210
Rubix:206A1079
Manufacturer :UCPG.210
EAN:3413529506439




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR UCPG210 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 16 mm |
| Height | 114 mm |
| Length | 135 mm |
| Series | ucpg200 |
| Weight | 2.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Delivery usually within ( 3 ) days