References
SNR:UCT210N
Rubix:206A1345
EAN:3413529523351




Product details : SNR UCT210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 51.6 mm |
| Outer diameter | 50 mm |
| Weight | 2370 kg |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ Each
£ 51.90 incl. VAT
- Delivery usually within ( 3 ) days
