NTN - Bearing Unit - UCT214D1
Inner diameter | 70 mm |
---|---|
Length | 224 mm |
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 285x170x93 mm |
---|---|
Logistic Weight | 7000 g |
Inner diameter | 70 mm |
Length | 224 mm |
Width | 74.6 mm |
Series | UCT200 |
Outer diameter | 125 mm |
Weight | 0 kg |
Usually arrives within 14 working days